missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-03S
Designed for sodium chloride measurement (g/100g). The Atago PAL-03S Digital Hand-Held Pocket Refractometer provides accuracy of ±0.2%.
Marca: ATAGO™ 4403
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Suitable for measurement and management of the spraying the snow-melting agent (NaCl system) on the road
- Also useful for the measurement of salt water
Specifica
Refractometer | |
PAL-03S | |
±0.2% | |
Sodium chloride (w/w) | |
IP65 Dust-tight and Protected against splashing water | |
10°C to 40°C | |
10°C to 40°C | |
2xAAA Batteries |
0.0 to 28.0 | |
0.3 mL | |
0.1% (g/100g) | |
3 sec. | |
100 g | |
±1°C | |
0.1°C |