missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-06S
The Atago™ Digital Hand-Held Pocket Refractometer, PAL-06S is a Salinity Digital Refractometer with scale range of 0 to 100.
Marca: ATAGO™ 4406
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
Measurement time of 3 secondsSpecifica
Refractometer | |
PAL-06S | |
Sodium Chloride: ±2 | |
Seawater (parts per mille) | |
2 AA batteries and a protective case | |
100 g | |
±1°C | |
0.1°C |
0 to 100 Seawater | |
0.3 mL | |
Seawater: 1 | |
3 sec. | |
IP65 Dust-tight and Protected against water jets | |
10°C to 40°C | |
10°C to 40°C | |
2xAAA Batteries |