Learn More
Thermo Scientific™ Hypersil GOLD™ aQ C18 Reversed Phase HPLC Column, 12 μm, 2.1 mm x 20 mm
Column Format: Analytical Column; Carbon Load: 12%; Pore Size: 175 Å; Column Phase: Reversed Phase
Marca: Thermo Scientific™ 25312-022130
549.06 EUR valido fino al 2024-05-31
Usa il codice promo "21664" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.90720kg
Descrizione
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
Specifica
Analytical Column | |
20 mm | |
2 to 9 | |
220 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
12 μm | |
175 Å | |
60°C | |
aQ C18 | |
12% | |
Yes |