Learn More
DWK Life Sciences Kimble™ Kontes™ ULTRA-WARE™ Heavy-Wall Filter Flasks
Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration
Marca: DWK Life Sciences 953760-4002
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- KimCote™ plastic safety coating
- ≠2 side arm for connection to 0..25 in. (6mm) I.D. flexible tubing
- 125mL flask: With No. 5 stopper joint
- 1, 2 and 4L flasks: With No. 8 stopper joint
Specifica
0.6 cm | |
4 L | |
Borosilicate Glass | |
8 |