missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Nitrile Gloves, Powder-Free
Click to view available options
Size:
7
8
9
Descrizione
- Liquidproof
- Good dexterity
- Comfort and flexibility
- Mechanical strength
- Suitable for food contact
- Applications: Handling of objects, food industry (preparation), painting, solvent, liquid, assembly of small parts, assembly, cleaning, hospital environments.
Specifica
Certifications/Compliance (Europe) | EN374-1:2016K(6/6)TYPE CEN374-5:2016EN420 |
Colore | Blue |
Monouso | Single-use |
Materiale | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | 8 |
Sterilità | Non-sterile |
Spessore (sistema metrico) | 0.10 mm |
Modello | 5918 |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'