missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Filtering Discs
For filtration applications in the laboratory.
Marca: Bohlender™ N1565-12
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Made of porous PTFE
- Thickness of 1.0 mm
- Membrane diameter of 47 mm
- Pore size of 5.0 µm
- Filtration surface of 1.735²
Specifica
White | |
5.0 μm | |
1.0 mm | |
47 mm |
PTFE | |
10/pk | |
Filtration Disc |