Learn More
Liebherr™ SmartFrost Comfort Freezer
Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ SmartFrost Comfort Freezers provide a more flexible storage area with greater capacity and improved energy consumption for lower running costs.
Marca: Liebherr™ GX 823
Dettagli aggiuntivi : Peso : 26.90000kg
Descrizione
SmartFrost- Compared to other static freezers, Liebherr’s SmartFrost technology freezes food faster and reduces ice build-up for simpler and quicker defrosting
- Makes freezing simple and saves energy
- Quickly reduces the temperature to -32°C and thus creates the cold air required to preserve vital vitamins
- As soon as the food is completely frozen, the automatic SuperFrost function switches back to normal mode after max. 65 hours, and thus assists in saving electricity
- The child lock is programmed so as to prevent the appliance being inadvertently switched off
- A symbol in the MagicEye indicates when the child lock is switched on
- With the FrostSafe, the extra-high and removable drawers are closed all round
- The cold cannot dissipate so quickly when the appliance is opened
- Transparent front of the compartments guarantees an optimum overview of the frozen items
- All freezers with NoFrost and SmartFrost feature drawers and intermediate glass shelves underneath them which can be conveniently removed
- This results in VarioSpace, the practical system for extra storage space so that space can be created quickly even for larger frozen food items
- The practical door handles with integrated opening mechanism ensure that the appliance doors can be opened with a minimum of effort even if they are opened several times in rapid succession
- Handle mechanism that assists in pushing the door from the appliance housing
Specifica
68 l | |
GX823X | |
62.4 cm |
Bianco | |
A 63.1 x L 55.3 x P 62.4 cm | |
220/240 V |