missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stirrers with Lateral Blade and GL Thread Connection
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 06307031
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Made of precision calibrated glass tube
- Length of the ground and polished bearing surface: 160 mm
- Blade and security
- Screw: PTFE
- Shaft made of DURAN™ tubing
Specifica
10 mm | |
For Joint NS 29/32 | |
310 mm | |
Duran Glass |