Learn More
Heathrow Scientific™ Water Testing Refractometer Field Kit
Convenient and portable. Water testing when and where you need it.
Marca: Heathrow Scientific™ 43036-KIT
Dettagli aggiuntivi : Peso : 0.70000kg
Descrizione
This kit includes all the necessary components for convenient on-site testing of water salinity wherever and whenever needed.
This Kit Contains:
- Hand-held Salinity Refractometer (STX-3)
- Durable Carrying Case
- Microfiber Cloth
- Bottle for Distilled Water
- Sample Cup
- Transfer Pipette
- Calibration Screwdriver
Specifications:
- 10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm)
- Weight: 1.6 lb. (0.7 kg)
- Refractometer Model: STX-3
- Scale: Salinity, Specific Gravity of Seawater
- Range: 0 to 100 pt, 1.000 to 1.070
- Resolution: 1.0 ppt, 0.001
- Accuracy: ±1.0 ppt, ± 0.001
- ATC: Yes
- Approx. Length of Refractometer: 7.3 in. (185 mm)
Specifica
Salinity Refractometer | |
± 1.0 ppt, ± 0.001 | |
Salinity, Specific Gravity of Seawater | |
5 Years |
0 to 100 ppt Salinity, 1.000 to 1.070 Specific Gravity of Seawater | |
1.0 ppt Salinity, 0.001 Specific Gravity of Seawater | |
10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm) |