missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,3-Dibromo-5,5-dimethylhydantoin, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
It is used for drinking water purification, recreational water treatment, as a bleaching agent in pulp and paper mills, and for treating industrial/commercial water cooling systems. It is an efficient and selective agent for the oxidation of thiols to disulfides in solution or under solvent-free conditions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used for drinking water purification, recreational water treatment, as a bleaching agent in pulp and paper mills, and for treating industrial/commercial water cooling systems. It is an efficient and selective agent for the oxidation of thiols to disulfides in solution or under solvent-free conditions.
Solubility
Soluble in Alcohol, Ether, Benzene. Insoluble in Water.
Notes
Moisture sensitive. Store away from oxidizing agents, reducing agents, flammable substances, organic materials, metal powders & moisture.
It is used for drinking water purification, recreational water treatment, as a bleaching agent in pulp and paper mills, and for treating industrial/commercial water cooling systems. It is an efficient and selective agent for the oxidation of thiols to disulfides in solution or under solvent-free conditions.
Solubility
Soluble in Alcohol, Ether, Benzene. Insoluble in Water.
Notes
Moisture sensitive. Store away from oxidizing agents, reducing agents, flammable substances, organic materials, metal powders & moisture.
Specifica
Materiale o nome chimico | 1,3-Dibromo-5,5-dimethylhydantoin |
Punto di fusione | ∼198°C (decomposition) |
Punto d'infiammabilità | 155°C (311°F) |
Quantità | 100 g |
Numero UN | UN3085 |
Beilstein | 146024 |
Sensibilità | Moisture sensitive |
Informazioni di solubilità | Soluble in Alcohol,Ether,Benzene. Insoluble in Water. |
Peso formulazione | 285.93 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'