missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,4-Diiodobutane, 99%, stab. with copper, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
1,4-Diiodobutane is used as an additive to enhance perovskite solar cell performance. It is used as a crosslinking agent for the synthesis of anion exchange membranes from cellulose.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1,4-Diiodobutane is used as an additive to enhance perovskite solar cell performance. It is used as a crosslinking agent for the synthesis of anion exchange membranes from cellulose.
Solubility
Insoluble in water.
Notes
Light sensitive. Incompatible with strong oxidizing agent.
1,4-Diiodobutane is used as an additive to enhance perovskite solar cell performance. It is used as a crosslinking agent for the synthesis of anion exchange membranes from cellulose.
Solubility
Insoluble in water.
Notes
Light sensitive. Incompatible with strong oxidizing agent.
Specifica
Materiale o nome chimico | 1,4-Diiodobutane |
Nota nome | stabilized with copper |
Punto di fusione | 5°C to 7°C |
Densità | 2.35 |
Punti di ebollizione | 108°C to 110°C (10 mmHg) |
Indice di rifrazione | 1.6212 |
Quantità | 25 g |
Beilstein | 1098276 |
Sensibilità | Light sensitive |
Informazioni di solubilità | Insoluble in water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'