missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Ethyl-3-methylimidazolium hydrogen sulfate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | 1-Ethyl-3-methylimidazolium hydrogen sulfate |
Densità | 1.367 |
Quantità | 50 g |
Numero UN | UN3265 |
IUPAC Name | 1-ethyl-3-methylimidazol-3-ium;hydrogen sulfate |
Peso formulazione | 208.24 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'