missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Ethyl-3-methylimidazolium tetrafluoroborate, 98+% (dry wt.), may cont. up to 3% water, Thermo Scientific Chemicals
Click to view available options
Quantità:
2 g
10 g
50 g
Descrizione
1-Ethyl-3-methylimidazolium tetrafluoroborate is an ionic liquid used in the recycling of osmium in the dihydroxylation of olefins with osmium(VIII)¬ oxide. It is a stable liquid electrolyte used in the capillary electrophoretic method for resolving phenolic compounds present in grape seed extract. It also acts as a good solvent for a wide range of both organic and inorganic compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1-Ethyl-3-methylimidazolium tetrafluoroborate is an ionic liquid used in the recycling of osmium in the dihydroxylation of olefins with osmium(VIII)¬ oxide. It is a stable liquid electrolyte used in the capillary electrophoretic method for resolving phenolic compounds present in grape seed extract. It also acts as a good solvent for a wide range of both organic and inorganic compounds.
Notes
Hygroscopic. Incompatible with strong oxidizing agents and water.
1-Ethyl-3-methylimidazolium tetrafluoroborate is an ionic liquid used in the recycling of osmium in the dihydroxylation of olefins with osmium(VIII)¬ oxide. It is a stable liquid electrolyte used in the capillary electrophoretic method for resolving phenolic compounds present in grape seed extract. It also acts as a good solvent for a wide range of both organic and inorganic compounds.
Notes
Hygroscopic. Incompatible with strong oxidizing agents and water.
Specifica
Materiale o nome chimico | 1-Ethyl-3-methylimidazolium tetrafluoroborate |
Punto di fusione | 15°C |
Densità | 1.28 |
Punto d'infiammabilità | None |
Note percentuale saggio | (dry wt.), may cont. up to 3% water |
Indice di rifrazione | 1.41 |
Quantità | 2 g |
Sensibilità | Hygroscopic |
Peso formulazione | 197.98 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'