missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Phenyl-2-trimethylsilylacetylene, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
1-Phenyl-2-trimethylsilylacetylene was used in the preparation of donor-stabilized Pt-η-alkyne complexes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1-Phenyl-2-trimethylsilylacetylene was used in the preparation of donor-stabilized Pt-η-alkyne complexes.
Solubility
Sparingly Soluble (6.1E-3 g/L) (25°C)
Notes
Store at room temperature. Avoid strong oxidizing agents.
1-Phenyl-2-trimethylsilylacetylene was used in the preparation of donor-stabilized Pt-η-alkyne complexes.
Solubility
Sparingly Soluble (6.1E-3 g/L) (25°C)
Notes
Store at room temperature. Avoid strong oxidizing agents.
Specifica
Materiale o nome chimico | 1-Phenyl-2-trimethylsilylacetylene |
Colore | Colorless |
Densità | 0.886 g/mL |
Punti di ebollizione | 87°C to 88°C (9 mmHg) |
Punto d'infiammabilità | 74°C (165°F) |
Formula lineare | C6H5C≡CSi(CH3)3 |
Indice di rifrazione | 1.528 |
Quantità | 5 g |
Beilstein | 3088678 |
Sinonimo | 1-phenyl-2-trimethylsilyl acetylene, trimethyl phenylethynyl silane, silane, trimethyl phenylethynyl, 1-phenyl-2-trimethylsilylacetylene, phenylethynyltrimethylsilane, trimethylsilyl phenylacetylene, trimethyl 2-phenylethynyl silane, phenylethynyl-trimethylsilane, phenylethynyl trimethylsilane, acmc-1bika |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'