missing translation for 'onlineSavingsMsg'
Learn More
Learn More
11-Azidoundecyltriethoxysilane, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
Descrizione
This coupling agent specifically reacts with alkyne functions to form the corresponding 1,2,3-triazole via a copper-free 1,3-dipolar cycloaddition.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
This coupling agent specifically reacts with alkyne functions to form the corresponding 1,2,3-triazole via a copper-free 1,3-dipolar cycloaddition.
Notes
Moisture Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
This coupling agent specifically reacts with alkyne functions to form the corresponding 1,2,3-triazole via a copper-free 1,3-dipolar cycloaddition.
Notes
Moisture Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Punti di ebollizione | 110°C to 115°C (0.04mmHg) |
Materiale o nome chimico | 11-Azidoundecyltriethoxysilane |
Quantità | 250 mg |
Formula lineare | N3(CH2)11Si(OCH2CH3)3 |
Peso formulazione | 359.58 |
Percent Purity | 95% |
Indice di rifrazione | 1.4390-1.4430 |
Sensibilità | Moisture sensitive |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'