missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Platinum-Cured Silicone Tubing,hore A

Codice prodotto. 30053191 Sfoglia Tutto Cole-Parmer Prodotti
Cambia vista
Click to view available options
Diametro (sistema imperiale) interno:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diametro (sistema imperiale) esterno:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Dimensione della confezione:
15m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Diametro (sistema imperiale) interno Diametro (sistema imperiale) esterno unitSize
30053191 1/4 in. 1/2 in. 15m
30052959 1/2 in. 3/4 in. 15m
30053369 3/8 in. 5/8 in. 15m
30052996 3/16 in. 5/16 in. 15m
30054345 1/4 in. 3/8 in. 15m
30053172 1/4 in. 7/16 in. 15m
30053100 1/8 in. 1/4 in. 15m
30054027 1/16 in. 3/16 in. 15m
30053788 3/16 in. 7/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Código de producto. 30053191 Proveedor Cole-Parmer N.º de proveedor 5011967
Solo quedan null
Añadir a la cesta
Edge
Añadir a la cesta

Durable tubing offers long service life in peristaltic pump or pinch valve applications

Extruded to precise dimensional tolerances for accuracy. Tasteless/odorless tubing—helps maintain fluid integrity. Does not contain BPA or phthalates. Translucent tubing provides good clarity. Cleanroom packed and double bagged package. Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Especificaciones

Certificazione/Conformità ADCF;FDA;Non-Phthalate;USP;RoHS
Diametro (sistema imperiale) interno 1/4 in.
Diametro (sistema imperiale) esterno 1/2 in.
Overall Length (English) 50 ft.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.