missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1H-Indene, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
1H-Indene is used in the synthesis of new C60 derivative, indene-C60 bisadduct1. It was used in preparing polyindene by the controlled cationic polymerization initiated with cumyl methyl ether/TiCl4 in CH2Cl2. It is also used in the synthesis of istatins and in the production of indene/cumarone thermoplastic resins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1H-Indene is used in the synthesis of new C60 derivative, indene-C60 bisadduct1. It was used in preparing polyindene by the controlled cationic polymerization initiated with cumyl methyl ether/TiCl4 in CH2Cl2. It is also used in the synthesis of istatins and in the production of indene/cumarone thermoplastic resins.
Solubility
Soluble in ethanol, acetone, ethyl ether, and ether. Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Containers which areopened must be carefully resealed and kept upright to prevent leakage. Incompatible with strong oxidizing agents Recommended storage temperature is 2 - 8°C. It is sensitive to light.
1H-Indene is used in the synthesis of new C60 derivative, indene-C60 bisadduct1. It was used in preparing polyindene by the controlled cationic polymerization initiated with cumyl methyl ether/TiCl4 in CH2Cl2. It is also used in the synthesis of istatins and in the production of indene/cumarone thermoplastic resins.
Solubility
Soluble in ethanol, acetone, ethyl ether, and ether. Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Containers which areopened must be carefully resealed and kept upright to prevent leakage. Incompatible with strong oxidizing agents Recommended storage temperature is 2 - 8°C. It is sensitive to light.
Specifica
Materiale o nome chimico | 1H-Indene |
Punto di fusione | ∼-2°C |
Densità | 0.996 |
Punti di ebollizione | 181°C to 182°C |
Punto d'infiammabilità | 58°C (136°F) |
Odore | Aromatic |
Indice di rifrazione | 1.574 |
Quantità | 25 g |
Numero UN | UN3295 |
Beilstein | 635873 |
Vedi altri risultati |
Sicurezza e movimentazione
Avvertenza
- Attenzione
- PERICOLO A LUNGO TERMINE PER L'AMBIENTE ACQUATICO Cronico 2
- Lesione oculare grave/irritazione oculare Categoria 2
- Liquido infiammabile Categoria 3
- Corrosione/irritazione della pelle Categoria 2
- H226-Liquido e vapori infiammabili.
- H315-Provoca irritazione cutanea.
- H319-Provoca grave irritazione oculare.
- H411-Tossico per gli organismi acquatici con effetti di lunga durata.
- P210-Tenere lontano da fonti di calore, superfici riscaldate, scintille, fiamme e altre fonti di innesco. Vietato fumare.
- P280-Indossare guanti/indumenti protettivi/Proteggere gli occhi/il viso.
- P303+P361+P353-IN CASO DI CONTATTO CON LA PELLE (o con i capelli): togliere immediatamente tutti gli indumenti contaminati. Sciacquare la pelle/fare una doccia.
- P305+P351+P338-IN CASO DI CONTATTO CON GLI OCCHI: sciacquare accuratamente per parecchi minuti. Togliere le eventuali lenti a contatto se è agevole farlo. Continuare a sciacquare.
- P332+P313-In caso di irritazione della pelle: consultare un medico.
- P337+P313-Se l'irritazione degli occhi persiste, consultare un medico.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'