missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(1S,4S)-(-)-2-Boc-2,5-diazabicyclo[2.2.1]heptane, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
It is used as an active pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as an active pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Air sensitive. Store away from air, carbon dioxide, heat and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Store under inert gas. Keep it refrigerated.
It is used as an active pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Air sensitive. Store away from air, carbon dioxide, heat and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Store under inert gas. Keep it refrigerated.
Specifica
Materiale o nome chimico | (1S,4S)-(-)-2-Boc-2,5-diazabicyclo[2.2.1]heptane |
Punto di fusione | 74°C to 76°C |
Quantità | 250 mg |
Beilstein | 6460311 |
Sensibilità | Air sensitive |
Informazioni di solubilità | Insoluble in water. |
Optical Rotation | −44° (c=1 in Chloroform) |
Peso formulazione | 198.26 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'