missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,2,5,5-Tetramethyl-3-pyrroline-3-carboxamide, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
2,2,5,5-Tetramethyl-3-pyrroline-3-carboxamide may be used in the synthesis of 2,2,5,5-tetramethyl-3-pyrrolidinecarboxamide and 3-carbamoyl-2,2,5,5-tetramethyl-3-pyrrolin-1-yloxy free radical.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,2,5,5-Tetramethyl-3-pyrroline-3-carboxamide may be used in the synthesis of 2,2,5,5-tetramethyl-3-pyrrolidinecarboxamide and 3-carbamoyl-2,2,5,5-tetramethyl-3-pyrrolin-1-yloxy free radical.
Solubility
Slightly soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
2,2,5,5-Tetramethyl-3-pyrroline-3-carboxamide may be used in the synthesis of 2,2,5,5-tetramethyl-3-pyrrolidinecarboxamide and 3-carbamoyl-2,2,5,5-tetramethyl-3-pyrrolin-1-yloxy free radical.
Solubility
Slightly soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | 2,2,5,5-Tetramethyl-3-pyrroline-3-carboxamide |
Punto di fusione | 179°C to 183°C |
Quantità | 1 g |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 168.24 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'