missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,6-Dichloro-3-nitrotoluene, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
10 g
50 g
Descrizione
2,6-Dichloro-3-nitrotoluene, is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,6-Dichloro-3-nitrotoluene, is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong oxidizing agents.
2,6-Dichloro-3-nitrotoluene, is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong oxidizing agents.
Specifica
Materiale o nome chimico | 2,6-Dichloro-3-nitrotoluene |
Punto di fusione | 53°C to 55°C |
Quantità | 5 g |
Numero UN | UN2811 |
Beilstein | 2259855 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 206.03 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'