missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,6-Dimethyl-3,5-heptanedione, 97+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
2,6-Dimethyl-3,5-heptanedione is a metal chelating agent and it is used in the preparation of metal diketonates for Metal-Organic Chemical Vapor Deposition (MOCVD).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | 2,6-Dimethyl-3,5-heptanedione |
Densità | 0.91 g/mL |
Quantità | 1 g |
Numero UN | UN1224 |
Informazioni di solubilità | Slightly Soluble in water. (3.9g/L) (25°C) |
Peso formulazione | 156.22 |
Percent Purity | ≥98% |
Forma fisica | Liquid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'