missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Acetyl-1-naphthol, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
2-acetyl-1-naphthol and 1-acetyl-2-naphthol with triphosgene gave naphtho[1,2-e]-1,3-oxazines, naphtho[2,1-e]-1,3-oxazines or their spiro dimers depending on the molar ratio of triphosgene used for the cyclization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-acetyl-1-naphthol and 1-acetyl-2-naphthol with triphosgene gave naphtho[1,2-e]-1,3-oxazines, naphtho[2,1-e]-1,3-oxazines or their spiro dimers depending on the molar ratio of triphosgene used for the cyclization.
Solubility
Insoluble in water.
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
2-acetyl-1-naphthol and 1-acetyl-2-naphthol with triphosgene gave naphtho[1,2-e]-1,3-oxazines, naphtho[2,1-e]-1,3-oxazines or their spiro dimers depending on the molar ratio of triphosgene used for the cyclization.
Solubility
Insoluble in water.
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifica
Materiale o nome chimico | 2-Acetyl-1-naphthol |
Punto di fusione | 98°C to 100°C |
Quantità | 25 g |
Beilstein | 1868084 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 186.21 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'