missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Amino-6-chloropurine, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
2-Amino-6-chloropurine finds its uses in the enzymatic synthesis of 2?-deoxyguanosine, 9-alkyl purines and (R)- and (S)-N-(2-phosphonomethoxypropyl) derivatives of purine and pyrimidine bases.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Amino-6-chloropurine finds its uses in the enzymatic synthesis of 2′-deoxyguanosine, 9-alkyl purines and (R)- and (S)-N-(2-phosphonomethoxypropyl) derivatives of purine and pyrimidine bases.
Solubility
Solubility in 1mol/L NaOH; very faint turbidity.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
2-Amino-6-chloropurine finds its uses in the enzymatic synthesis of 2′-deoxyguanosine, 9-alkyl purines and (R)- and (S)-N-(2-phosphonomethoxypropyl) derivatives of purine and pyrimidine bases.
Solubility
Solubility in 1mol/L NaOH; very faint turbidity.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifica
Materiale o nome chimico | 2-Amino-6-chloropurine |
Punto di fusione | >300°C |
Quantità | 25 g |
Beilstein | 9626 |
Peso formulazione | 169.57 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'