missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Benzothiazoleacetonitrile, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
Descrizione
2-Benzothiazoleacetonitrile is used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dye stuffs.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Benzothiazoleacetonitrile is used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dye stuffs.
Solubility
Slightly soluble in water.
Notes
Incompatible with strong oxidizing agents .
2-Benzothiazoleacetonitrile is used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dye stuffs.
Solubility
Slightly soluble in water.
Notes
Incompatible with strong oxidizing agents .
Specifica
Materiale o nome chimico | 2-Benzothiazoleacetonitrile |
Punto di fusione | 99°C to 103°C |
Quantità | 5 g |
Numero UN | UN3439 |
Beilstein | 128460 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 174.23 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'