missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Bromo-5-(trifluoromethyl)aniline, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
25 g
Descrizione
2-Bromo-5-(trifluoromethyl)aniline is used in the synthesis and biochemical evaluation of series of inhibitors of hepatitis C virus (HCV) NS3 protease.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Bromo-5-(trifluoromethyl)aniline is used in the synthesis and biochemical evaluation of series of inhibitors of hepatitis C virus (HCV) NS3 protease.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed in a cool, dry and well ventilated place.
2-Bromo-5-(trifluoromethyl)aniline is used in the synthesis and biochemical evaluation of series of inhibitors of hepatitis C virus (HCV) NS3 protease.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed in a cool, dry and well ventilated place.
Specifica
Materiale o nome chimico | 2-Bromo-5-(trifluoromethyl)aniline |
Densità | 1.675 |
Punti di ebollizione | 81°C to 82°C (5 mmHg) |
Punto d'infiammabilità | >110°C (230°F) |
Indice di rifrazione | 1.522 |
Quantità | 1 g |
Numero UN | UN2810 |
Beilstein | 2094535 |
Informazioni di solubilità | Not miscible or difficult to mix in water. |
Peso formulazione | 240.03 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'