missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Carboxybenzaldehyde, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
1000 g
Descrizione
2-Carboxybenzaldehyde is a carboxylated derivative of benzaldehyde which is readily converted to 2-hydroxymethyl benzoic acid by CBA dehydrogenase. 2-Carboxybenzaldehyde is a metabolite of ampicillin phthalidyl ester. It has been used to synthesize a series of N-substituted isoindolinones by reductive C-N coupling and intramolecular amidation with amines.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Carboxybenzaldehyde is a carboxylated derivative of benzaldehyde which is readily converted to 2-hydroxymethyl benzoic acid by CBA dehydrogenase. 2-Carboxybenzaldehyde is a metabolite of ampicillin phthalidyl ester. It has been used to synthesize a series of N-substituted isoindolinones by reductive C-N coupling and intramolecular amidation with amines.
Solubility
Soluble in water.
Notes
Air Sensitive. Store away from air and oxidizing agents. Incompatible with strong bases.
2-Carboxybenzaldehyde is a carboxylated derivative of benzaldehyde which is readily converted to 2-hydroxymethyl benzoic acid by CBA dehydrogenase. 2-Carboxybenzaldehyde is a metabolite of ampicillin phthalidyl ester. It has been used to synthesize a series of N-substituted isoindolinones by reductive C-N coupling and intramolecular amidation with amines.
Solubility
Soluble in water.
Notes
Air Sensitive. Store away from air and oxidizing agents. Incompatible with strong bases.
Specifica
Materiale o nome chimico | 2-Carboxybenzaldehyde |
Punto di fusione | 97°C to 101°C |
Densità | 1.404 |
Punto d'infiammabilità | 198°C (388°F) |
Quantità | 50 g |
Beilstein | 742381 |
Sensibilità | Air Sensitive |
Informazioni di solubilità | Soluble in water. |
Peso formulazione | 150.13 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'