missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Chloro-3-fluoro-4-nitropyridine N-oxide, 95%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
Dimensione della confezione:
1g
250mg
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Insoluble in water.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
Specifica
Specifica
| Materiale o nome chimico | 2-Chloro-3-fluoro-4-nitropyridine N-oxide |
| Punto di fusione | 176°C to 178°C |
| Quantità | 250 mg |
| Numero UN | UN2811 |
| Beilstein | 4429477 |
| Sinonimo | 2-chloro-3-fluoro-4-nitropyridine n-oxide, 2-chloro-3-fluoro-4-nitropyridine 1-oxide, 2-chloro-3-fluoro-4-nitropyridine-n-oxide, 2-chloro-3-fluoro-4-nitropyridin-1-ol, 2-chloro-3-fluoro-4-nitropyridin-1-ium-1-olate, pubchem6132, acmc-20ao05, pyridine,2-chloro-3-fluoro-4-nitro-, 1-oxide, pyridine,2-chloro-3-fluoro-4-nitro-,1-oxide, pyridine, 2-chloro-3-fluoro-4-nitro-, 1-oxide |
| Informazioni di solubilità | Insoluble in water. |
| Peso formulazione | 192.53 |
| Percent Purity | 95% |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto