missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Phenyl-2-propanol, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is used as chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is used as chemical intermediate.
Solubility
Insoluble in water.
Notes
Store away from acids, acid chlorides, acid anhydrides, oxidizing agents.
It is an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is used as chemical intermediate.
Solubility
Insoluble in water.
Notes
Store away from acids, acid chlorides, acid anhydrides, oxidizing agents.
Specifica
Materiale o nome chimico | 2-Phenyl-2-propanol |
Punto di fusione | 29°C to 34°C |
Densità | 0.973 |
Punti di ebollizione | 215°C |
Punto d'infiammabilità | 87°C (188°F) |
Indice di rifrazione | 1.5196 |
Quantità | 100 g |
Beilstein | 1905012 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 136.19 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'