missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(2S,3S)-3-(Boc-amino)-1,2-epoxy-4-phenylbutane, 98%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It function as a building block employed in the synthesis of HIV-1 protease inhibitors and is also employed in synthesizing (hydroxyethyl)urea peptidomimetrics and arylsulfonamides possessing anti-HIV activity. It is a Enantiomer S. Atazanavir intermediate.
Solubility
Insoluble in water. Soluble in Chloroform, Dichloromethane and Ethyl Acetate.
Notes
Store in a cool dry place. Incompatible with oxidizing agents. Keep container tightly closed.
It function as a building block employed in the synthesis of HIV-1 protease inhibitors and is also employed in synthesizing (hydroxyethyl)urea peptidomimetrics and arylsulfonamides possessing anti-HIV activity. It is a Enantiomer S. Atazanavir intermediate.
Solubility
Insoluble in water. Soluble in Chloroform, Dichloromethane and Ethyl Acetate.
Notes
Store in a cool dry place. Incompatible with oxidizing agents. Keep container tightly closed.
Specifica
Materiale o nome chimico | (2S,3S)-3-(Boc-amino)-1,2-epoxy-4-phenylbutane |
Punto di fusione | 125°C to 127°C |
Quantità | 1 g |
Numero UN | UN3077 |
Informazioni di solubilità | Insoluble in water. Soluble in Chloroform,Dichloromethane and Ethyl Acetate. |
Optical Rotation | −71° (c=0.6 in Methanol) |
Peso formulazione | 263.34 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'