missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-(3-Bromophenyl)propionic acid, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
It is used in the synthesis and characterization of monoisomeric 1,8,15,22-substituted (A3B and A2B2) phthalocyanines and phthalocyanine-fullerene dyads.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used in the synthesis and characterization of monoisomeric 1,8,15,22-substituted (A3B and A2B2) phthalocyanines and phthalocyanine-fullerene dyads.
Solubility
Insoluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is used in the synthesis and characterization of monoisomeric 1,8,15,22-substituted (A3B and A2B2) phthalocyanines and phthalocyanine-fullerene dyads.
Solubility
Insoluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifica
Materiale o nome chimico | 3-(3-Bromophenyl)propionic acid |
Punto di fusione | 63°C to 65°C |
Quantità | 5 g |
Beilstein | 2362753 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 229.07 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'