missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,4-Diaminobenzonitrile, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
3,4-Diaminobenzonitrile is usually used like synthetic intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
3,4-Diaminobenzonitrile is usually used like synthetic intermediate.
Solubility
Soluble in dichloromethane, methanol and ethyl acetate.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
3,4-Diaminobenzonitrile is usually used like synthetic intermediate.
Solubility
Soluble in dichloromethane, methanol and ethyl acetate.
Notes
Store in cool, dry place in tightly closed container. With adequate ventilation. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 3,4-Diaminobenzonitrile |
Punto di fusione | 140°C to 148°C |
Colore | Brown |
Quantità | 5 g |
Numero UN | UN3439 |
Informazioni di solubilità | Soluble in dichloromethane,methanol and ethyl acetate. |
Peso formulazione | 133.15 |
Percent Purity | 97% |
Forma fisica | Solid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'