missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3',5'-Dibenzyloxyacetophenone, 98%, Thermo Scientific™
Click to view available options
Quantità:
10 g
50 g
250 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
3,5-Dibenzyloxyacetophenone is used in the synthesis of enantiomerically pure B-ring modified analogs of (-)-epicatechin gallate.
Solubility
Soluble in dichloromethane, ethyl acetate and methanol
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
3,5-Dibenzyloxyacetophenone is used in the synthesis of enantiomerically pure B-ring modified analogs of (-)-epicatechin gallate.
Solubility
Soluble in dichloromethane, ethyl acetate and methanol
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifica
Materiale o nome chimico | 3',5'-Dibenzyloxyacetophenone |
Punto di fusione | 60°C to 62°C |
Quantità | 10 g |
Sinonimo | 3',5'-dibenzyloxyacetophenone, 3,5-dibenzyloxyacetophenone, ethanone, 1-3,5-bis phenylmethoxy phenyl, 3,5-bis benzyloxy acetophenone, 1-3,5-bis phenylmethoxy phenyl ethanone, 1-3,5-bis benzyloxy phenyl ethanone, 3',5'-bis benzyloxy acetophenone, ethanone,1-3,5-bis phenylmethoxy phenyl |
Informazioni di solubilità | Soluble in dichloromethane,ethyl acetate and methanol |
Peso formulazione | 332.4 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'