missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Amino-2,6-dimethylpyridine, 97%, Thermo Scientific™
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
3-Amino-2,6-dimethylpyridine is used as pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
3-Amino-2,6-dimethylpyridine is used as pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | 3-Amino-2,6-dimethylpyridine |
Punto di fusione | 121°C to 123°C |
Punti di ebollizione | 230°C |
Quantità | 1 g |
Numero UN | UN2811 |
Beilstein | 2424 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 122.17 |
Percent Purity | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'