missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Amino-3-methyloxetane, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
500 mg
Descrizione
It is used as an OLED intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as an OLED intermediate.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is used as an OLED intermediate.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifica
Materiale o nome chimico | 3-Amino-3-methyloxetane |
Densità | 0.99 g/mL |
Punti di ebollizione | 102°C |
Quantità | 250 mg |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 87.12 |
Percent Purity | 95% |
Forma fisica | Crystalline Solid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'