missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Boc-3-(methylamino)azetidine hydrochloride, 95%
Click to view available options
Quantità:
250 mg
1 g
Dimensione della confezione:
1g
250mg
Descrizione
It is used as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as pharmaceutical intermediate.
Solubility
Soluble in water. (5 g/100ml)
Notes
Store in a cool dry place. Incompatible with oxidizing agents. Keep container tightly closed.
It is used as pharmaceutical intermediate.
Solubility
Soluble in water. (5 g/100ml)
Notes
Store in a cool dry place. Incompatible with oxidizing agents. Keep container tightly closed.
Specifica
Specifica
| Materiale o nome chimico | 3-Boc-3-(methylamino)azetidine hydrochloride |
| Informazioni di solubilità | Soluble in water. (5g/100ml) |
| Quantità | 250 mg |
| Peso formulazione | 222.72 |
| Percent Purity | 95% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto