missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Methylamino-1-propanol, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
3-Methylamino-1-propanol is an alkanolamine that is used to redisperse compacted solids (such as antiperspirant materials) in order to analyze its components.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
3-Methylamino-1-propanol is an alkanolamine that is used to redisperse compacted solids (such as antiperspirant materials) in order to analyze its components.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
3-Methylamino-1-propanol is an alkanolamine that is used to redisperse compacted solids (such as antiperspirant materials) in order to analyze its components.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 3-Methylamino-1-propanol |
Densità | 0.98 |
Punti di ebollizione | 169°C |
Punto d'infiammabilità | 82°C (180°F) |
Formula lineare | CH3NH(CH2)3OH |
Indice di rifrazione | 1.44 |
Quantità | 1 g |
Numero UN | UN2735 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 89.14 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'