missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4,4,4-Trifluoro-1-(2-furyl)-1,3-butanedione, 98%, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantità:
5 g
25 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Materiale o nome chimico | 4,4,4-Trifluoro-1- (2-furyl)-1,3-butanedione |
Punto di fusione | 20°C to 21°C |
Densità | 1.391 |
Punti di ebollizione | 203°C |
Punto d'infiammabilità | 87°C (188°F) |
Indice di rifrazione | 1.528 |
Quantità | 5 g |
Beilstein | 168085 |
Peso formulazione | 206.12 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'