missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4'-Bromo-2'-chloroacetanilide, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
It is employed as a intermediate for pharmaceutical.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is employed as a intermediate for pharmaceutical.
Solubility
Soluble in hot methanol (very faint turbidity).
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
It is employed as a intermediate for pharmaceutical.
Solubility
Soluble in hot methanol (very faint turbidity).
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 4'-Bromo-2'-chloroacetanilide |
Punto di fusione | 151°C to 152°C |
Quantità | 25 g |
Beilstein | 2719133 |
Informazioni di solubilità | Soluble in hot methanol (very faint turbidity). |
Peso formulazione | 248.51 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'