missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Chloro-5-trifluoromethyl-o-phenylenediamine, 95%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
4-Chloro-5-trifluoromethyl-o-phenylenediamine has application in dietary supplements, pharmaceutical or cosmeticeuticals.
Solubility
Slightly soluble in water.
Notes
Store in a cool, dry place, in a well sealed container. Store away from oxidizing agents.
4-Chloro-5-trifluoromethyl-o-phenylenediamine has application in dietary supplements, pharmaceutical or cosmeticeuticals.
Solubility
Slightly soluble in water.
Notes
Store in a cool, dry place, in a well sealed container. Store away from oxidizing agents.
Specifica
Materiale o nome chimico | 4-Chloro-5-trifluoromethyl-o-phenylenediamine |
Punto di fusione | 61°C to 63°C |
Colore | White to Brown |
Quantità | 1 g |
Numero UN | UN2811 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 210.59 |
Percent Purity | 95% |
Forma fisica | Solid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'