missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-tert-Butylaniline, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
4-tert-Butylaniline reacts with formic acid to produce formic acid-(4-tert-butyl-anilide). This reaction could happen in the presence of the solvent of toluene in the condition of heating. 4-tert-Butylaniline is used in the synthesis of 4-tert-Butyl-4?,4?-dinitrotriphenylamine, new triphenylamine-containing diamine monomer and 2-oxopyrimido[4,5-d]pyrimidin-5(6H)-one.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-tert-Butylaniline reacts with formic acid to produce formic acid-(4-tert-butyl-anilide). This reaction could happen in the presence of the solvent of toluene in the condition of heating. 4-tert-Butylaniline is used in the synthesis of 4-tert-Butyl-4′,4″-dinitrotriphenylamine, new triphenylamine-containing diamine monomer and 2-oxopyrimido[4,5-d]pyrimidin-5(6H)-one.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Containers which are opened must be carefully resealed and kept upright to prevent leakage. It is sensitive to light. Incompatible with strong acids, acid chlorides, acid anhydrides and chloroformates.
4-tert-Butylaniline reacts with formic acid to produce formic acid-(4-tert-butyl-anilide). This reaction could happen in the presence of the solvent of toluene in the condition of heating. 4-tert-Butylaniline is used in the synthesis of 4-tert-Butyl-4′,4″-dinitrotriphenylamine, new triphenylamine-containing diamine monomer and 2-oxopyrimido[4,5-d]pyrimidin-5(6H)-one.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Containers which are opened must be carefully resealed and kept upright to prevent leakage. It is sensitive to light. Incompatible with strong acids, acid chlorides, acid anhydrides and chloroformates.
Specifica
Materiale o nome chimico | 4-tert-Butylaniline |
Punto di fusione | 15°C to 16°C |
Densità | 0.941 |
Punti di ebollizione | 235°C |
Punto d'infiammabilità | 101°C (213°F) |
Indice di rifrazione | 1.538 |
Quantità | 5 g |
Beilstein | 2205786 |
Sensibilità | Light sensitive |
Informazioni di solubilità | Insoluble in water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'