missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-(Trifluoromethyl)aniline hydrochloride, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
4-(Trifluoromethyl)aniline hydrochloride is used in the synthesis of 2-(4-((6-Chloro-2-quinoxalinyl)oxy)phenoxy)-N-(4-(trifluoromethyl)phenyl)propanamide. It is also used to produce N-(p-trifluoromethylphenyl)phosphoramidic dichloride.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-(Trifluoromethyl)aniline hydrochloride is used in the synthesis of 2-(4-((6-Chloro-2-quinoxalinyl)oxy)phenoxy)-N-(4-(trifluoromethyl)phenyl)propanamide. It is also used to produce N-(p-trifluoromethylphenyl)phosphoramidic dichloride.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents. It is hygroscopic in nature.
4-(Trifluoromethyl)aniline hydrochloride is used in the synthesis of 2-(4-((6-Chloro-2-quinoxalinyl)oxy)phenoxy)-N-(4-(trifluoromethyl)phenyl)propanamide. It is also used to produce N-(p-trifluoromethylphenyl)phosphoramidic dichloride.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents. It is hygroscopic in nature.
Specifica
Materiale o nome chimico | 4-(Trifluoromethyl)aniline hydrochloride |
Punto di fusione | ∼240°C (decomposition) |
Quantità | 5 g |
Numero UN | UN2811 |
Beilstein | 3629991 |
Peso formulazione | 197.59 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'