missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Bromoindole-3-carboxylic acid, 97%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Materiale o nome chimico | 5-Bromoindole-3-carboxylic acid |
Quantità | 250 mg |
Beilstein | 475219 |
Sinonimo | 5-bromoindole-3-carboxylic acid, 5-bromo-indole-3-carboxylic acid, 5-bromo-3-indolecarboxylic acid, 1h-indole-3-carboxylic acid,5-bromo, 1h-indole-3-carboxylic acid, 5-bromo, 5-bromo-1h-indole-3-carboxylicacid, pubchem7982, acmc-1btmm, ksc173q4r, 5-bromo-3-indolecarboxylicacid |
Peso formulazione | 240.06 |
Percent Purity | 97% |
Forma fisica | Solid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'