missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Methoxy-1-methylindole-3-carboxaldehyde, 98%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
5-Methoxy-1-methylindole-3-carboxaldehyde is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
It is insoluble in water.
Notes
Air Sensitive. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents. Stable under recommended storage conditions.
5-Methoxy-1-methylindole-3-carboxaldehyde is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
It is insoluble in water.
Notes
Air Sensitive. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents. Stable under recommended storage conditions.
Specifica
Materiale o nome chimico | 5-Methoxy-1-methylindole-3-carboxaldehyde |
Punto di fusione | 133°C to 136°C |
Quantità | 250 mg |
Beilstein | 1528827 |
Sensibilità | Air Sensitive |
Informazioni di solubilità | It is insoluble in water. |
Peso formulazione | 189.22 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'