Learn More
5-Methylnicotinic acid, 97%
Descrizione
5-Methylnicotinic acid is an important raw material and intermediate used in organic synthesis, pharmaceuticals and agrochemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
5-Methylnicotinic acid is an important raw material and intermediate used in organic synthesis, pharmaceuticals and agrochemicals.
Solubility
Sparingly soluble (0.083 g/L at 25°C).
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 5-Methylnicotinic acid |
| Punto di fusione | 210°C to 215°C |
| Quantità | 1 g |
| Beilstein | 112288 |
| Informazioni di solubilità | Sparingly soluble (0.083g/L at 25°C). |
| Peso formulazione | 137.14 |
| Percent Purity | 97% |
RUO – Research Use Only
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.