missing translation for 'onlineSavingsMsg'
Learn More
Learn More
6-Methyl-5-hepten-2-one, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
6-Methyl-hepten-2-one is used in the synthesis of thyrsiferyl 23-Acetate which acts as an anti-leukemic inducer of apoptosis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
6-Methyl-hepten-2-one is used in the synthesis of thyrsiferyl 23-Acetate which acts as an anti-leukemic inducer of apoptosis.
Solubility
Soluble in methanol and chloroform.
Notes
Store in cool, dry place in tightly closed container.
6-Methyl-hepten-2-one is used in the synthesis of thyrsiferyl 23-Acetate which acts as an anti-leukemic inducer of apoptosis.
Solubility
Soluble in methanol and chloroform.
Notes
Store in cool, dry place in tightly closed container.
Specifica
Materiale o nome chimico | 6-Methyl-5-hepten-2-one |
Punto di fusione | -67°C |
Densità | 0.855 |
Punti di ebollizione | 172°C to 174°C |
Punto d'infiammabilità | 56°C (133°F) |
Indice di rifrazione | 1.439 |
Quantità | 25 g |
Numero UN | UN1224 |
Beilstein | 1741705 |
Informazioni di solubilità | Soluble in methanol and chloroform. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'