missing translation for 'onlineSavingsMsg'
Learn More
Learn More
7-Diethylamino-4-methylcoumarin, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
Descrizione
7-(Diethylamino)-4-methylcoumarin, is potentially useful as a laser dye.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
7-(Diethylamino)-4-methylcoumarin, is potentially useful as a laser dye.
Solubility
Soluble in water, aqueous acid solutions, resins, varnishes, vinyls, ether, acetone, ordinary organic solvents, and alcohol.
Notes
Store in cool, dry place in tightly closed containers. Store away from strong oxidizing agents.
7-(Diethylamino)-4-methylcoumarin, is potentially useful as a laser dye.
Solubility
Soluble in water, aqueous acid solutions, resins, varnishes, vinyls, ether, acetone, ordinary organic solvents, and alcohol.
Notes
Store in cool, dry place in tightly closed containers. Store away from strong oxidizing agents.
Specifica
Materiale o nome chimico | 7-Diethylamino-4-methylcoumarin |
Punto di fusione | 72°C to 75°C |
Quantità | 100 g |
Beilstein | 193303 |
Informazioni di solubilità | Soluble in water,aqueous acid solutions,resins,varnishes,vinyls,ether,acetone,ordinary organic solvents,and alcohol. |
Peso formulazione | 231.3 |
Percent Purity | 99% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'