missing translation for 'onlineSavingsMsg'
Learn More
Learn More
9-Bromo-10-phenylanthracene, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
It is used as an OLED material.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as an OLED material.
Solubility
Insoluble in water. Soluble in hot toluene, dimethylformamide.
Notes
Store in cool dry place. Keep container tightly closed. Incompatible with oxidizing agents.
It is used as an OLED material.
Solubility
Insoluble in water. Soluble in hot toluene, dimethylformamide.
Notes
Store in cool dry place. Keep container tightly closed. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | 9-Bromo-10-phenylanthracene |
Punto di fusione | 154°C to 158°C |
Colore | Yellow |
Quantità | 250 mg |
Beilstein | 2277064 |
Informazioni di solubilità | Insoluble in water. Soluble in hot toluene,dimethylformamide. |
Peso formulazione | 333.23 |
Percent Purity | 98% |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'