missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Innovative safety spectacles feature a sporty design that combines functionality and safety
- Feather-light construction weighs only 23 grams
- Soft, adjustable nosepiece with soft, anti-slip earpieces for a pressure-free fit
- Lens geometry ensures optimum vision
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Variomatic Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Self-coloring filters automatically darken within 10 seconds and brighten after 30 seconds
- Suitable for working areas with frequent movement from inside to outside, and from light to dark
Specifica
Specifica
| Certificazione/Conformità | EN 166:2001, EN 170:2002 |
| Tipo di lente | Supravision AR |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| Da utilizzare con (applicazione) | Working Areas with Strong/Mixed Lighting |
| Colore telaio | Black, Blue |
| Modello | 9193 Sportstyle |
| Valore di trasmittanza | >0.965 |
| Peso (sistema metrico) | 23 g |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?