missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9199 X-Fit Pro Safety Spectacles with Comfort Sliders
Click to view available options
Lens Tint:
Amber
Clear
Gray
Descrizione
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Comfort sliders allow for flexible inclination of the side arms
- Side arm geometry is extremely compatible with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifica
Certificazione/Conformità | EN 166:2001, EN 170:2002 |
Tipo di lente | Supravision Excellence |
Lens Tint | Amber |
Colore telaio | Yellow, Anthracite |
Include | Comfort Sliders |
Modello | 9199 X-Fit Pro |
Monouso | Reusable |
Lens Material | Polycarbonate |
Labeling | W 166 FT CE - 2C-1,2 W 1 FTKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'