Learn More
Uvex™ 9308 U-Sonic Reduced Ventilation Goggles
Lightweight, full vision goggles with compact geometry for compatibility with various types of PPE. An innovative ventilation system ensures good eye health.
Marca: Uvex™ 9308246
Dettagli aggiuntivi : Peso : 0.07200kg
Descrizione
- Lightweight, full-vision goggles provide relief instead of strain
- Low contact pressure and homogeneous pressure distribution for long-lasting comfort
- Compact geometry is compatible with various other type of PPE
- Innovative ventilation system ensures good eye health
- Large, panoramic lens is interchangeable
- Duo component technology provides a perfect fit
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Specifica
EN 166:2001, EN 170:2002 | |
Panoramic | |
Reduced Ventilation | |
Supravision Extreme |
Gray, Yellow | |
Clear | |
No | |
Polycarbonate |